Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137944

MPN #: IPD4400

Benchmark Scientific BenchMasher 400 Labaratory Paddle Blender, 120V US Plug

Product Description
The BenchMasher 400 Labaratory Paddle Blender comes with Incubation & UV Chamber Decon. The BenchMasher™ provides fast and effective mixing, ensuring consistent homogenization. It is ideal for preparation of samples were eliminating contamination is critical, such as pathogen and microbial detection in food and water filters. The BenchMasher also has applications anywhere larger solid samples need broken down or products such as powders and polymers need mixed.
Samples up to 400ml are conveniently loaded in the sterile blender bags which are sealed upon closing the door. Mixing paddles rapidly strike the bags, producing thorough mixing and homogenization without ever directly contacting the sample. Programming is user friendly – mixing speed and cycle time are easily adjusted on the large, full color touch screen. Paddle position can be adjusted to ensure efficient processing of samples. For applications requiring thermal regulation (such as Trichinella testing in meat) the chamber can be heated and maintained at temperatures up to 65°C.
The door is removable for access to the chamber and stainless steel mixing paddles. Each paddle includes a convenient rubber cover that is easily removed or replaced. A UV light (254nm) is built into the chamber and can be activated at any time to perform complete decontamination.

Features:
  • Contamination free mixing/homogenizing of samples
  • Touch screen control with variable mixing speed and temperature control
  • Adjustable stroke length to accommodate samples of various types
  • Window for sample visualization
  • Built in UV light for chamber decontamination
PRICE
$4,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2
Width9
Height13
Weight42 lbs
Bag Size6-5/16-7-1/16 (W) X 9-13/16-11-13/16 (H) in

Product Details

Electrical120V 60 Hz Or 230V 50 Hz 220W
Speed Range3 To 12 Strokes Per Second
Temperature RangeAmbient To 65°C
Country of OriginChina
Capacity3 To 400ml
Voltage115 V
MaterialSteel
Volume Range3 ml To 40 ml
Package Quantity1
Manufacturers Part NumberIPD4400
Timer1 Sec. To 100 Min. Or Continuous
BrandBenchmark Scientific

Warranty

Warranty2 yr