Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Scilogex

Model # :WBB880190

MPN #: 850103019999

SCILOGEX D160 Homogenizer Drive Motor, 85010301, 110V, 60Hz

Product Description
The Scilogex D160 Homogenizer can rapidly homogenize, disperse, and emulsify samples in 0.1-50ml of liquid or 1-250ml depending on the generating probe. During operation, the suspended material is drawn into the core of the homogenizer by a rotor turning at up to 30,000rpm. The material is repeatedly cycled through narrow slits in the probe where it is rapidly sheared and disintegrated by high shear. Complete homogenization of tissues (muscle, liver, breast tissue, etc.) is usually achieved in a few seconds. Little, if any, heat is produced during the process.D160 Homogenizer Features: Ideal for mixing, emulsification, shredding, or chopping, Practical answer for small samples, Easy to hold and light weight for one hand operation, Generators are made of 316L Stainless Steel with PTFE bushings, Autoclavable stainless steel shafts. Inert to aggressive solutions, All shafts are interchangeable shafts and are easily removed for cleanup, High speed motor. Speed control from 8,000 to 30,000 rpm, Suitable for solvents & abrasive substances, 1 Year Limited Warranty.

This Unit is Homogenizer Drive Motor Only. Generator Probes and Stand Sold Separately.

PRICE
$275.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Dimensions2-1/2L x 2-1/2W x 8H (Drive Only) in
Volume0.1 - 250ml

Product Details

For Use WithScilogex D160 Homogenizer Accessories
Motor TypeUniversal Motor, 130 Watt
Speed Range8,000 - 30,000RPM
Voltage110 V
Package Quantity1
DescriptionD160 Homogenizer Drive Motor
Manufacturers Part Number850103019999
BrandScilogex
Frequency60 Hz

Warranty

Warranty1 yr