Grosfillex® Ibiza 46" Outdoor Round Resin Table With Umbrella Hole, Sand
Write a Review
|
Questions & Answers (0)
Product Description
• Accomodates 1.5" umbrella poles and stable, broad base span is compatible with Grosfillex 35 lb. table umbrella base or resin umbrella base with filling cap
• Resists salt air, chlorine, and most common stains while high resin table edge withstands impacts and chipping
• Made in the USA
Outdoor Resin Table
Grosfillex® Ibiza Best Value 46" Outdoor Round Resin Table with Umbrella Hole - Sand
Designed for outdoor use these are the ideal poolside table. These outdoor tables are made with prime resin that is impervious to salt air, chlorine and most common stains. These outdoor resin tables feature a 46" diameter round resin table top that sits up to 6 people comfortably. High resin table edge resists impact and chipping for added durability. "Tulip" design resin base has a broad span for increase stability. These outdoor tables feature an umbrella hole with cap to fit any umbrella with 1-1/2" diameter pole. Outdoor tables are easy-to-clean using only soap and water. Tables measure 31-1/2"H with a 40" diameter base. Easy assembly. 1 Year Limited Warranty.
• Resists salt air, chlorine, and most common stains while high resin table edge withstands impacts and chipping
• Made in the USA
Outdoor Resin Table
Grosfillex® Ibiza Best Value 46" Outdoor Round Resin Table with Umbrella Hole - Sand
Designed for outdoor use these are the ideal poolside table. These outdoor tables are made with prime resin that is impervious to salt air, chlorine and most common stains. These outdoor resin tables feature a 46" diameter round resin table top that sits up to 6 people comfortably. High resin table edge resists impact and chipping for added durability. "Tulip" design resin base has a broad span for increase stability. These outdoor tables feature an umbrella hole with cap to fit any umbrella with 1-1/2" diameter pole. Outdoor tables are easy-to-clean using only soap and water. Tables measure 31-1/2"H with a 40" diameter base. Easy assembly. 1 Year Limited Warranty.
PRICE
$199.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 46 in |
| Depth | 46 in |
| Height | 29 in |
| Weight | 44.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Sand |
| Table Top Color Family | Sand |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | US526766 |
| Indoor/Outdoor | Outdoor |
| Collection | Ibiza |
| Shape | Round |
| Brand | Grosfillex |