Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Contractor Select

Model # :WBB3139900

MPN #: BGS P1 40K 120 PE DDB M2

Contractor Select™ BGS LED Security Area Light, 4000 Lumens, 4000K, Dark Bronze

Product Description
The Lithonia Lighting® BarnGuard BGS LED security lights are the affordable option for your everyday needs lighting large areas including yards, farms and pathways. The white light, instant-on, and low energy consumption make it ideal for any general area illumination. Available in two performance packages that can replace up to a 150W metal halide and the included adjustable photocell provides consistent dusk-to-dawn operation. BGS P2 features switchable color temperatures that include warm, cool or daylight settings. Mounted directly to walls, poles or with a mounting arm accessory, BGS LED security lights are easy to install, and the efficient LED's deliver years of reliable performance.

Features:
  • Replaces up to 150W traditional light sources
  • Adjustable dusk to dawn photocell
  • Available in two sizes: P1 - 4,000 lumens, P2 – 6,000 lumens
  • Switchable CCT - offers warm, cool and daylight in a single fixture (P2 only)
  • IP65 rated
  • Certifications : Energy Star, IP65 Rated, Wet Location, C-UL-US


PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-13/16 in
Width7 in
Height3-1/2 in
Weight2 lbs

Product Details

TypeLED Security Area Light
Average Life100000 hr
Color Temperature4000 K
ColorBrown
SeriesBGS
CRI80
Mounting LocationSurface
Wattage35 W
Voltage120 V
MaterialAluminum, Polycarbonate
Package Quantity1
Manufacturers Part NumberBGS P1 40K 120 PE DDB M2
CI Code27702K
Bulb TypeLED
WeatherproofIP65
Lumens4000
ShapeRound
BrandContractor Select

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEnergy Star