Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 40K, Wide Dist, Knuckle Mt, 120-277v
Write a Review
|
Questions & Answers (0)
Product Description
Compact LED flood with a variety of NEMA distribution for lighting applications such as safety/security, accent, flag pole, columns, or signs. The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 7-1/2 in |
| Height | 8 in |
| Weight | 8 lbs |
Product Details
| Type | LED Floodlight |
| Average Life | 100000 hr |
| Color Temperature | 4000 K |
| Color | Dark Bronze |
| CRI | 70 |
| Wattage | 26 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | RFL2-25-4K |
| Lumens | 3200 |
| Brand | Hubbell Outdoor Lighting |
Warranty
| Warranty | 5 yr |