Ironclad® BHG-03-M Box Handler™ Gloves, 1 Pair, Black, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Ironclad BHG-04-M Box Handler Gloves, 1 Pair, Black, Medium
There's more to these gloves than just providing a steady grip while toting packages. They are also good for handling glass, metals and ceramics and for working with power tools. Breathable spandex allows for lasting comfort. With patented silicone-fused palm for super-tacky grip. Airprene knuckle impact protection. Style: Package-Handling; Wrist Style: Hook and Loop Closure; Material(s): Silicone.
There's more to these gloves than just providing a steady grip while toting packages. They are also good for handling glass, metals and ceramics and for working with power tools. Breathable spandex allows for lasting comfort. With patented silicone-fused palm for super-tacky grip. Airprene knuckle impact protection. Style: Package-Handling; Wrist Style: Hook and Loop Closure; Material(s): Silicone.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Size | M |
| Thickness | 6 mil |
Product Details
| Abrasion Level | 3 |
| Type | Mechanics Gloves |
| Color | Black |
| Series | Box Handler |
| Cuff Style | Hook & Loop |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Spandex, Silicone Printed Palm |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | BHG-03-M |
| Lining Material | Unlined |
| Coating Material | Uncoated |
| Cut Level | A1 |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 3131A |
| Certifications | EN 388: 3131A |