Ironclad® EXO2-MGG-06-XXL EXO® Motor Grip Gloves, 1 Pair, Black/Green, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Tired of tools slipping out of your hand? Well you don't have to worry about that anymore. The Motor Grip's claim to fame is the silicone-fused palm. This added grip isn't just printed on, it's fused into the palm through a heat process to make sure the grip never peels off. It also has the added benefit of a terry cloth sweat wipe and Ironclad's exclusive 16-point measurement system for best-in-class fit. This glove is amazing
PRICE
$18.25
12
12
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Size | 2XL |
Product Details
| Abrasion Level | 2 |
| Type | Mechanic's Gloves |
| Color | Black |
| Series | EXO2-MGG |
| Cuff Style | Hook & Loop |
| Palm Material | Silicone Fused Palm |
| Finger Style | Silicone Fused |
| Material | Spandex, Silicone Printed Palm |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | EXO2-MGG-06-XXL |
| Lining Material | Unlined |
| Waterproof | No |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 2121 |