Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironclad

Model # :WBB2300530

MPN #: EXO2-HZI-04-L

Ironclad® EXO2-HZI-04-L Hi-Vis Impact Gloves, Orange/Yellow, 1 Pair, L - Pkg Qty 12

Product Description
If you need Hi-Visibility and 360 of impact protection, this is your glove. This glove is the true workhorse of the EXO collection. The High-Viz Impact glove features full back-of-hand TPR knuckle and finger impact protection, a reflective expansion chamber at the back of the hand, and has reflective fingertips for maximum visibility. It also features open cell memory foam pads on the palm that absorb impact and vibration when you use hand and power tools. The fingertips are reinforced with Ironclad's exclusive Duraclad material giving you 8x more durability on the tips of your fingers. This is the glove for maximum durability and extended wear.

Great For:
  • Shop
  • Home
  • Delivery
  • Clean-up
  • Construction
  • Equipment Operation
  • Rigging
  • Yard Work


PRICE
$288.00  Sold in packages of 12 / $24.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

Abrasion Level3
TypeImpact Gloves
ColorMulti-colored
ApplicationShop, Home, Delivery, Construction, Equipment Operation, Rigging, Yard Work
SeriesEXO2-HZI
Cuff StyleHook & Loop
Palm MaterialSynthetic Leather
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialSpandex, Synthetic Leather Palm
GenderMen's
Package Quantity12 Pairs
Manufacturers Part NumberEXO2-HZI-04-L
Lining MaterialUnlined
WaterproofNo
Cut LevelA0
BrandIronclad

Compliance & Certifications

EN 3882131
CertificationsEN 388: 2131