Ironclad® BHG-06-XXL Box Handler® Gloves, 1 Pair, Black, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Ironclad BHG-06-XXL Box Handler™ Gloves, 1 Pair, Black, 2XL
A favorite among package delivery professionals around the world, this industrial grip glove features our patented Diamondclad silicone fused palm for maximum grip. Best uses include but are not limited to industrial package handling & delivery, auto repair, glass, metal, ceramic handling, hand & power tool operation. There's more to these gloves than just providing a steady grip while toting packages. Breathable spandex allows for lasting comfort. With patented silicone-fused palm for super-tacky grip. Airprene knuckle impact protection.
A favorite among package delivery professionals around the world, this industrial grip glove features our patented Diamondclad silicone fused palm for maximum grip. Best uses include but are not limited to industrial package handling & delivery, auto repair, glass, metal, ceramic handling, hand & power tool operation. There's more to these gloves than just providing a steady grip while toting packages. Breathable spandex allows for lasting comfort. With patented silicone-fused palm for super-tacky grip. Airprene knuckle impact protection.
PRICE
$22.50
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Size | 2XL |
Product Details
| Abrasion Level | 4 |
| Type | Mechanics Gloves |
| Color | Black |
| Application | Package Handling, Automotive, Glass, Metal, Ceramic Handling, Tool Operation |
| Series | BHG |
| Cuff Style | Hook & Loop |
| Palm Material | Silicone Fused |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Spandex, Silicone Printed Palm |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | BHG-06-XXL |
| Lining Material | Unlined |
| Waterproof | No |
| Cut Level | A2 |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 3131 |
| Certifications | EN 388: 3131 |