Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift Safety

Model # :WBB2275211

MPN #: GFD-17KBR2L

Lift Safety Framed Fingerless Work Glove, Brown/Black, 2XL, 1 Pair, GFD-17KBR2L

Product Description
The Framed glove is a tough work glove featuring synthetic leather reinforcements on the palm, saddle and fourchettes. TPR knuckle impact protection keeps your hands safe from bumps and bruises. Open thumb, middle and forefinger for precision work.

Features
  • Genuine leather reinforcements on the palm, saddle, fourchettes and fingertips for impact and vibration absorption.
  • Fingerless TIM™
  • TPR knuckle impact protection
  • TPR wrist closure
  • Abrasion resistant posterior dorsal panel for increased durability
  • Breathable stretch knit dorsal for maximum fit and comfort
  • Embossed airprene wrist closure
  • Touch Screen Finger Tip
PRICE
$33.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeUtility Work Gloves
ColorBlack
SeriesGFD
Cuff StyleHook & Loop
Closure TypeHook & Loop
Palm MaterialSynthetic Leather
MaterialSynthetic Leather, Air Mesh Fabric, Spandex
Finger StyleSemi-Fingerless
Package Quantity1 Pair
Manufacturers Part NumberGFD-17KBR2L
Lining MaterialSpandex
BrandLift Safety