Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Halsey Taylor

Model # :WBB442852

MPN #: HAC8BLPV-NF

Halsey Taylor Bi-Level Barrier-Free Drinking Fountain, HAC8BLPV-NF

Product Description
Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Features:

  • Classic design fits well in all building designs.
  • Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
  • Double bubbler projects two separate streams that converge to form a fuller, more satisfying drink.
  • Platinum Vinyl finish is durable and attractive.
  • Provides refreshing, chilled water.
  • Rated for indoor use.
PRICE
$1,399.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18-5/8 in
Height26-3/8 in
Weight92 lbs
Water Inlet Size3/8 in
Drain Size1-1/2 in

Product Details

Number of Stations2 (Lower On Right)
Wattage370 W
BubblerDouble BubblerTM
MaterialStainless Steel
Glass FillerNo
Manufacturers Part NumberHAC8BLPV-NF
FilterNo
Installation TypeOn Wall
Cooler/Fountain ActivationFront & Side Pushbar
BrandHalsey Taylor
RefrigeratedYes
Chilling Capacity20 gal/hr
ColorGray
Amperage4 A
Hertz60 Hz
For Outdoor UseNo
StyleBarrier Free
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes