Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB761217

Refrigerated Drinking Fountain, Filtered, Graphite/Stainless Steel, by Global Industrial™

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter
✓ Textured graphite ABS plastic base & brushed stainless steel pan is rust-resistant
✓ Keyed access door with no tools needed for filter changes

A cool dose of hydration is only a sip away with the Global Industrial™ Refrigerated Drinking Fountain. Equipped with a filter for crisp, clean water and easy-touch front & side push-bar controls for quick and convenient access, this wall-mountable drinking fountain makes it simple to rehydrate throughout the day. Just use your elbow or forearm to release water at a laminar flow from the flexible safety bubbler, and watch as standing water is quickly eliminated with the integral drain. Patented and other Patents Pending

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • LED bars flash to alert when a filter change is imminent
  • Industry-standard rough-in plumbing and electrical locations allow for easy replacement of existing fixtures
  • Compressor has a 5-Year Limited Warranty
  • For indoor use only
  • PRICE
    $799.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Depth18-7/8 in
    Height19-3/8 in

    Product Details

    RefrigeratedYes
    Chilling Capacity8 gal/hr
    ColorGray
    Amperage1.9 A
    Hertz185 Hz
    For Outdoor UseNo
    Number of Stations1
    Voltage115 V
    MaterialStainless Steel
    Glass FillerNo
    Manufacturers Part Number761217
    FilterYes
    Installation TypeOn-Wall
    Vandal ResistantNo
    Cooler/Fountain ActivationEasy-Touch Push Bars
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    ADA CompliantYes
    NSF CertifiedYes