CrewWare Bib Apron, Heavyweight Naugahyde Leather Look, Brown
Bib Apron, 25" x 37", heavyweight naugahyde leather-look vinyl w/cotton knit backing, no pockets, waterproof, fire retardant, brown
CrewWare 604VBA37-BR, Heavyweight Bib Apron, Vinyl, Brown, 25" x 37"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25" x 37" |
Product Details
| Type | Bib Apron |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Heavyweight Bib Apron |
| Color | Brown |
| Manufacturers Part Number | 604VBA37-BR |
| Brand | CrewWare |