Gold Leather 24" x 36" Bib Apron with Heat Resistant Nylon Webbing Straps.
Stanco Gold Band® Leather Bib Apron, 24" x 36", Gold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 24 in |
| Size | One Size Fits All |
Product Details
| Type | Bib Apron |
| Material | Leather |
| Package Quantity | 1 |
| Description | Welder's Clothing Bib Apron |
| Color | Yellow |
| Manufacturers Part Number | GB236B |
| Brand | Stanco |