Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB968446

MPN #: LF-BG8-SLV-COM

Penco® 8 Door Hanging Garment Locker, Combo Lock, 30-19/32"Wx21-7/16"Dx80-13/16"H, Silver

Product Description
Penco Big 8 Compartment, Hanging Garment Dispenser Locker, Silver Vein w/Combo Locks

The Key to Inventory Control and Savings!
  • Individual locker provides each user with a locked compartment for personal belongings including uniforms, equipment, supplies or tools.
  • Simultaneous access to all lockers by management is available through the master door.
  • All hardware is zinc plated and assembly rivets are rust-proof aluminum.
  • All Hanging Garment Lockers can be personalized with your company's logo. Ask your sales representative for more details.
  • Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
  • Resistant to humidity, corrosion, and small impacts.
  • A longer lasting finish translates into reduced equipment costs, increased value and profitability.


PRICE
$785.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-19/32 in
Depth21-7/16 in
Height80-13/16 in
Compartment Width7-1/2 in
Compartment Depth21-7/16 in
Compartment Height35-11/16 in
Weight163 lbs
Opening Width6-5/16 in
Gauge16 ga
Opening Height35-9/16 in

Product Details

Lock TypeBuilt-In Combination Lock
TypeHanging Garment Locker
ColorSilver Vein
Tier TypeDouble Tier
Configuration1 Wide
StyleHanging Garment-Big 8 Compartment
Number of Doors8
MaterialSteel
Construction TypeAssembled
Number of Compartments8
Manufacturers Part NumberLF-BG8-SLV-COM
BrandPenco