x

Take 15% off your entire order!

Offer applied at checkout

Big D 4 oz. Industrial Wick Deodorant - Natural - 310

Big D 4 oz. Industrial Wick Deodorant - Natural - 310

Item #: WBB666935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.32 up to 13% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Odor Neutralizer Concentrate, Citrus - Case Of Four 1 Gallon Bottles

Global Industrial™ Odor Neutralizer Concentrate, Citrus - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Big D 4 oz. Industrial Wick Deodorant - Natural

The original Big D, our wick bottle is still the most cost effective way to deodorize an area. The 4 ounce bottle will deodorize 1,500 cubic feet for up to 90 days even under a continuous fan. Can be used with either a passive or motorized cabinet. Natural fragrance.

  • BRAND Big D Industries
  • DESCRIPTION Industrial Wick Deodorant
  • MANUFACTURERS PART NUMBER 310
  • PACKAGE QUANTITY 12
  • SCENT Natural
  • SIZE TYPE 4 oz.
  • STYLE Liquid
  • TYPE Odor Control
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big D 4 oz. Industrial Wick Deodorant - Natural - 310

Big D 4 oz. Industrial Wick Deodorant - Natural - 310

Item #: WBB666935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant