Odors are everywhere-lingering in the air or arising at the most awkward times. Forget masking them with some froo-froo spray; Febreze Air Effects actually fights air odors. This can of ahhh-some straight up fights stink with a neat little molecule called cyclodextrin (Bonus: It's naturally made from corn). It's a handy air freshener that's easy to use-simply spray in a sweeping motion and fight those bad smells anywhere-the bathroom, the kitchen, that cabin you rented for the weekend, the shoe closet, your kid's room or anytime you want an instant burst of fresh. Because Febreze AIR uses 100% natural propellants, you can confidently freshen your home every day.
Febreze® AIR, Heavy Duty Crisp Clean, 8.8 oz. Aerosol, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8.8 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Heavy Duty Crisp Clean |
| Size Type | 8.8 oz. |
| Package Quantity | 6 |
| Manufacturers Part Number | 19924 |
| Brand | Febreze |