ECOS Pro EcoBreeze® Odor Eliminator Lavender Vanilla, 32 oz., 6/Pack - PL9840/6
Write a Review
|
Questions & Answers (0)
Product Description
ECOS Pro EcoBreeze® Odor Eliminator Lavender Vanilla, 32 oz. Trigger Spray, 6/Pack - PL9840/6
ECOS Pro EcoBreeze® Odor Eliminator Lavender Vanilla, 32oz Sprayer, Effectively eliminates the toughest malodors from fabrics including cigarette smoke and pet malodors. Product can be directly sprayed onto any water-safe surface; will not stain or leave behind any sticky residue. Can also be used as a general air freshener. Lavender Vanilla scent. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. EPA Safer Choice Certified.
ECOS Pro EcoBreeze® Odor Eliminator Lavender Vanilla, 32oz Sprayer, Effectively eliminates the toughest malodors from fabrics including cigarette smoke and pet malodors. Product can be directly sprayed onto any water-safe surface; will not stain or leave behind any sticky residue. Can also be used as a general air freshener. Lavender Vanilla scent. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. EPA Safer Choice Certified.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Lavender Vanilla |
| Size Type | 32 oz. |
| Package Quantity | 6 |
| Description | Odor Eliminator |
| Manufacturers Part Number | PL9840/6 |
| Brand | ECOS Pro |