Big D Enzym D Bacteria/Enzyme Culture plus Deodorant, 55 Gallon Drum - 3500
Write a Review
|
Questions & Answers (0)
Product Description
Big D Enzym D - Lemon 55 Gallon Drum
Enzym D digests organic waste and destroys odors associated with the decay of organic matter. It is highly effective in eliminating the odor causing organic slats associated with urine. Composed of specially bred bacterial spores that actually attack and break down uric acid molecules. Enzym D contains a malodor counteractant that deodorizes during decomposition. Lemon fragrance. 55 gallon drum.
Enzym D digests organic waste and destroys odors associated with the decay of organic matter. It is highly effective in eliminating the odor causing organic slats associated with urine. Composed of specially bred bacterial spores that actually attack and break down uric acid molecules. Enzym D contains a malodor counteractant that deodorizes during decomposition. Lemon fragrance. 55 gallon drum.
PRICE
$1,175.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Style | Liquid |
| Type | Biological |
| Scent | Lemon |
| Size Type | 55 Gallon Drum |
| Package Quantity | 1 Drum |
| Chemical Compound | Bacteria/Enzymes |
| Description | Enzym D Bacteria/Enzyme Culture plus Deodorant |
| Manufacturers Part Number | 3500 |
| Brand | Big D Industries |