Biological Drain Opener, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
Nyco Bactizyme Drain Cleaner Maintainer, Fresh & Clean, 50 Gallon - NL044-D55
Naturally breaks down organic matter in drains, grease traps and pipes. Keeps drains and plumbing flowing freely. Eliminates odors.
Naturally breaks down organic matter in drains, grease traps and pipes. Keeps drains and plumbing flowing freely. Eliminates odors.
PRICE
$1,569.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/2 in |
| Height | 35 in |
| Weight | 500 lbs |
| Size | 55 gal |
Product Details
| Type | Biological |
| pH | 7.0-9.0 |
| Color | Green |
| Style | Liquid |
| Scent | Fresh |
| Size Type | 55 Gallon Drum |
| Material | Liquid |
| Description | Biological Drain Opener |
| Package Quantity | 1 Drum |
| Chemical Compound | Bacteria/Enzymes |
| Manufacturers Part Number | NL044-D55 |
| Brand | Nyco |