Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drano

Model # :WBB2248874

MPN #: 696642

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

Product Description
SC Johnson Professional™ Drano® Max Gel Clog Remover pours through standing water and works fast to clear clogged drains and restore them to a free-flowing state. Safe for all pipes, it works great to remove hair, soap scum, and other gunky clogs. Read label before use. Use only as directed.

Features:
  • Formulated thick to dissolve the toughest clogs fast
  • Pours through water straight to the clog
  • Has an ingredient to protect pipes from corrosion
  • Safe for plastic, PVC, metal pipes, garbage disposals and septic systems
  • Won't harm pipes when used overnight
  • Contains no phosphorus


PRICE
$95.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width11-7/9 in
Height12-5/8 in
Weight38.9 lbs
Size1 gal

Product Details

TypeAlkaline
Physical FormGel
StyleGel
ScentUnscented
Applicable MaterialsMetal, Plastic, PVC
Size TypeGallon Bottle
Helps RemoveFood Debris, Grease, Hair, Oil-Based Soils, Organic Matter, Water-Based Soils
DescriptionMax Gel Clog Remover
Package Quantity4 Bottles
Chemical CompoundSodium Hydroxide
Manufacturers Part Number696642
BrandDrano