x

Take 15% off your entire order!

Offer applied at checkout

Big D Granular Absorbent Deodorant 100 lb. Container - 3151

25 Lb. Container Shown

Big D Granular Absorbent Deodorant 100 lb. Container - 3151

Item #: WBB666922

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$206.42 up to 12% OFF

Price: $181.95

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Big D Granular Absorbent Deodorant 100 lb. Container

The granules of this cost effective deodorant are made of special odor-killing, moisture-absorbing clay. Sprinkle on spill or mess, then vacuum or sweep away. Destroys odors and absorbs moisture in one operation! The dried clay which forms Granular's base absorbs moisture rapidly and its Big D deodorant destroys all odors on contact. Designed to be used on affected areas such as vomit, feces, wet garbage, etc. Excellent for garbage cans, dumpsters, pet shops and kennels. May also be mixed with sand in smoking stands or used in cat litter. Lemon fragrance. 100 lb. container.

  • BRAND Big D Industries
  • DESCRIPTION Granular Absorbent Deodorant
  • MANUFACTURERS PART NUMBER 3151
  • PACKAGE QUANTITY 1
  • SCENT Lemon
  • SIZE TYPE 100 Lbs
  • STYLE Granular
  • TYPE Odor Control
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big D Granular Absorbent Deodorant 100 lb. Container - 3151

Big D Granular Absorbent Deodorant 100 lb. Container - 3151

Item #: WBB666922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant