Odor Control
Availability
Type
Brand
Scent
Special Price
Size
Price
Related Products
Recommended for heavy duty high foaming cleaning in food processing facilities. Great for use in: bakeries, wineries, breweries, dairies, seafood processing plants, red meat processing, canneries, poultry plants, and egg processing facilities. Heavy Duty As a dilution rate of 4 oz. per gallon of water, FS Formula 4089 rapidly removes dirt, grease and grime from a variety of surfaces. Chlorinated Aids in the removal of protein, blood, and stains, as well as deodorizes. High Foaming Thick stable foam clings to vertical surfaces allowing a longer contact time. USDA Applicable May be used in ...
The Rubbermaid Commercial Products® CirculAir 90™ Polar Mist scent refill is engineered to deliver reliable air care performance that is 3rd-party verified and recycle stream ready. This light, fresh scent has soft fruit and bright citrus notes, finished with a smooth, crisp edge. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 90 days or more of ...
Zep Solo is a high-solids, water-based sealer and polish for both resilient and non-resilient floor surfaces. Designed for use where there is more than one type of floor surface, and where only one product is desired. Low-maintenance. Provides long-lasting coverage and scuff-resistance. Does not streak or leave mop trails. Each coat dries in 30 to 45 minutes. Part of Zep`s Next Step system of floor care products. Meets or exceeds Slip Resistance Standards (when properly maintained) established by CSPA and UL as tested in accordance with ASTM D-2047.
You want your washroom to always smell fresh, and the Scott® Continuous Air Freshener Dispenser from Kimberly-Clark Professional™ helps make it effortless. The dispenser holds a refillable canister of continuous fragrance – in five Scott® Brand scents including Summer Fresh, Citrus, Natural, Mango and Ocean – which gradually dispenses consistent, pleasant air freshening, with no batteries required. The small, unobtrusive wall mounted dispenser (2.8" x 5" x 2.4") is great for a range of environments – from small businesses' washrooms to big, industrial or commercial spaces. Each ...
Experience the Bright Air® Max difference. This powerhouse takes it to the max, using premium fragrance with essential oils. Free from phthalates, parabens, formaldehyde, NPEs and BHT. Max Odor Eliminator technology with 3x power tackles unwanted odors, eliminates them from the air, and infuses the room with fresh fragrance. This modern design is sealed tight and can stand or lay flat. Safe to use around the home, office, kids, and pets.