Big D Water Soluble Deodorant - Sunburst 5 Gallon Pail - 5672
Write a Review
|
Questions & Answers (0)
Product Description
Big D Water Soluble Deodorant is the most versitile and economical deodorant in the marketplace containing true odorcounteractants, not masking agents. Simply dilute a small amount with water and you can eliminate most odor problems. May also be used in trigger sprayers, extractors or mop water. Safe to use on new generations of stain-resistant carpet as it contains no cationic surfactants. Sunburst fragrance. 5 Gallon pails.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Sunburst |
| Size Type | 5 Gallon |
| Package Quantity | 1 |
| Description | Water Soluble Deodorant |
| Manufacturers Part Number | 5672 |
| Brand | Big D Industries |