Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big D Industries

Model # :WBB666927

MPN #: 5500

Big D Enzym D Bacteria/Enzyme Culture plus Deodorant, 5 Gallon Pail - 5500

Product Description
Big D Enzym D - Lemon 5 Gallon Pail

Enzym D digests organic waste and destroys odors associated with the decay of organic matter. It is highly effective in eliminating the odor causing organic slats associated with urine. Composed of specially bred bacterial spores that actually attack and break down uric acid molecules. Enzym D contains a malodor counteractant that deodorizes during decomposition. Lemon fragrance. 5 gallon pail.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

StyleLiquid
TypeBiological
ScentLemon
Size Type5 Gallon Pail
Package Quantity1 Pail
Chemical CompoundBacteria/Enzymes
DescriptionEnzym D Bacteria/Enzyme Culture plus Deodorant
Manufacturers Part Number5500
BrandBig D Industries