Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zep

Model # :WBB2684298

MPN #: 048535

Zep Big Orange-E Organic Cleaner & Degreaser, 5 Gallon Pail

Product Description
Big Orange-E is an organic cleaner, degreaser and deodorizer that contains no caustics, acids, petroleum distillates, chlorinated hydrocarbons or chlorinated aromatic solvents. It contains natural citrus-based and synthetic biodegradable solvents that are less hazardous than chlorinated solvents or butyl cellosolve.

The product is ideal for cleaning and deodorizing drain pipes, grease traps, sewage treatment plants, rendering plants, refuse dumps, trash cans and dumpsters. It is also formulated to degrease molds, dies and other industrial equipment. It effectively emulsifies tar and asphalt, removes industrial glues and protective coatings, cleans unpainted concrete floors, removes gum from carpet and eliminates tire and oil marks. It is USDA applicable, C1.
  • Organic cleaner, degreaser and deodorizer contains no caustics, acids, petroleum distillates, chlorinated hydrocarbons or chlorinated aromatic solvents
  • Contains natural citrus-based and synthetic biodegradable solvents that are less hazardous than chlorinated solvents or butyl cellosolve
  • Ideal for cleaning and deodorizing drain pipes, grease traps, sewage treatment plants, rendering plants, refuse dumps, trash cans and dumpsters
  • Formulated to degrease molds, dies and other industrial equipment
  • Emulsifies tar and asphalt, removes industrial glues and protective coatings, cleans unpainted concrete floors, removes gum from carpet and eliminates tire and oil marks
  • USDA applicable, C1
PRICE
$295.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

ScentCitrus
Capacity5 gal
Applicable MaterialsDrain Pipes, Grease Traps, Refuse Dumps, Trash Cans, Dumpsters
Size Type5 Gallon Pail
Helps RemoveTar, Asphalts, Glues, Protective Coatings, Gum, Tire Oil Marks
Package Quantity1 Pail
DescriptionOrganic Cleaner & Degreaser
Manufacturers Part Number048535
For Use WithGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
Dilution Ratio1:9
BrandZep