Zep Formula 22 Unfinished Floor Cleaner, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Formula 22 is a low foaming heavy-duty cleaner and degreaser for unfinished floors such as concrete, ceramic tile and terrazzo. Can be used as a general purpose cleaner at lower dilutions. Contains inhibitors to protect against degrading soft metals such as aluminum. Rinses easily, and produces a film-free surface. Works equally well in either hard or soft water. Can be used in auto-scrubbers. Has a refreshing citrus scent. All detergents used are completely biodegradable. USDA applicable, A4. (Formula 22 should be kept from freezing.)
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Application | Scrubbing |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Citrus |
| Applicable Materials | Walls, Woodwork, Furniture, Glass, Building Exteriors, Plastic Upholstery |
| Size Type | 5 Gallon Pail |
| Helps Remove | Dirt, Grease, Grime |
| Package Quantity | 1 Pail |
| Description | Unfinished Floor Cleaner |
| Manufacturers Part Number | 067835 |
| Floor Type | Concrete, Ceramic Tile, Terrazzo, Sealed Concrete |
| Dilution Ratio | Multiple |
| Brand | Zep |