ZepRIDE-E Multi-Use Liquid Cleaner & Degreaser, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
Zepride is a fast-acting, multi-use liquid cleaner and degreaser that cuts through a wide variety of greases, oils, and soils quickly and safely. It incorporates a unique blend of synthetic detergents, water softeners, grease-dissolving chemicals, corrosion inhibitors and "butyl solvent," a water-soluble solvent that makes the product a powerful degreaser and floor finish remover. It contains no toxic solvents, free alkalis, acids or abrasives. The versatile product is ideal for cleaning and degreasing a range of surfaces, including glass, chrome, steel, composition flooring, vinyl, plastic, leather upholstery and painted and unpainted machinery and equipment in automotive repair shops, schools, amusement parks, printing shops, service stations and cleaning companies. It can also be used to degrease auto and aircraft engines and chassis. The product works as a bilge cleaner, laundry degreaser, printing ink remover, wax stripper, white sidewall cleaner and a steam cleaner. ZepRide is non-flammable, may be used by hand or with cleaning equipment and is authorized as a floor and wall cleaner for use in federally-inspected meat and poultry plants. It emits a mild, pleasant odor.
PRICE
$1,029.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Capacity | 55 gal |
| Scent | Mild |
| Size Type | 55 Gallon Drum |
| Helps Remove | Variety Of Greases, Oils, Soils |
| Package Quantity | 1 Drum |
| Description | Multi-Use Liquid Cleaner & Degreaser |
| Manufacturers Part Number | 041085 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Dilution Ratio | Multiple |
| Brand | Zep |