Zep Big Orange Liquid Citrus Solvent Degreaser, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Big Orange (Liquid) is an organic, non-petroleum-based cleaner, degreaser and deodorizer. It is biodegradable and contains no caustics, acids, petroleum distillates, chlorinated hydrocarbons or chlorinated aromatic solvents. The product offers comparable degreasing power to petroleum distillates and chlorinated solvents and is suited for use in areas where poor ventilation is a problem. It is ideal for use in drain pipes, grease traps, sewage treatment plants, rendering plants, refuse dumps, trash cans and dumpsters. The cleaner also removes many industrial-strength glues and protective coatings and emulsifies tar and asphalt. Big Orange may be diluted with water for light cleaning and is USDA-authorized as a drain opener or deodorant in inedible product areas. It leaves a fresh citrus fragrance and does not have an objectionable solvent or petroleum odor. It is also available in aerosol form.
PRICE
$509.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Degreaser |
| Scent | Orange |
| Size Type | 5 Gallon Pail |
| Helps Remove | Industrial Strength Glues, Protective Coatings, Emulsifies, Tar, Asphalt |
| Package Quantity | 1 Pail |
| Description | Big Orange Liquid Citrus Solvent Degreaser |
| Manufacturers Part Number | 041535 |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Dilution Ratio | 1:25 |
| Brand | Zep |