Bright Bay Hurricane Industrial Degreaser, 5 Gallon Pail - HD005
Write a Review
|
Questions & Answers (0)
Product Description
Hurricane Industrial Degreaser, 5 Gallon Pail 1/Case - HD005
Hurricane Industrial Degreaser is a powerful industrial grade degreaser designed for removing a wide range of grease and oil deposits derived from petroleum based and animal fat based sources. This product may be used in industrial applications where effective cleaning is paramount. Hurricane Industrial Degreaser may also be used in Hospitality applications as it is approved for incidental food surface contact. Used as is or diluted up to 1:8, Hurricane Industrial Degreaser is a great value when controlling costs.
Hurricane Industrial Degreaser is a powerful industrial grade degreaser designed for removing a wide range of grease and oil deposits derived from petroleum based and animal fat based sources. This product may be used in industrial applications where effective cleaning is paramount. Hurricane Industrial Degreaser may also be used in Hospitality applications as it is approved for incidental food surface contact. Used as is or diluted up to 1:8, Hurricane Industrial Degreaser is a great value when controlling costs.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 18 in |
| Weight | 41 lbs |
| Size | 5 gal |
Product Details
| Type | Degreaser |
| Size Type | 5 Gallon Pail |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Pail |
| Description | Industrial Degreaser |
| Manufacturers Part Number | HD005 |
| Brand | Bright Bay |