BioRem-2000 Surface Cleaner - 5 Gallon Pail - 8008-005
Write a Review
|
Questions & Answers (0)
Product Description
Microbe-powered bioremediation cleaning agent transforms oil, grease and other hydrocarbons into carbon dioxide and water. Replaces absorbent sock and pads as well as granular absorbents and conventional degreasers. Reduces disposal costs and removes the slick, oily residue causing slip and fall accidents. Easily applied with mops, auto floor scrubber and degreasing equipment. Safe to use on any water-safe surface including rubber, plastic, concrete, metal and painted surfaces. Neutral pH, no VOC's and completely biodegradable. Recognized by the US EPA DfE program and listed on the US EPA National Contingency Plan Product Schedule as a Bioremediation agent.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Size | 5 gal |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Unscented |
| Size Type | 5 Gallon Pail |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Pail |
| Description | BioRem-2000 Surface Cleaner |
| Color | Black |
| Manufacturers Part Number | 8008-005 |
| Dilution Ratio | 1:5 |
| Brand | Clift Industries |