Looper bases are made of 100% recycled rubber. Convenient built in carry handle and stacking rings for easy storage.
VizCon TrafFix Devices 10 lb. Hexagonal Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
12
12
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 19.5 in |
| Height | 2-1/16 in |
| Weight | 10 lbs |
| Reflective | No |
| Base Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Base |
| Color | Black |
| Base Shape | Hexagonal |
| Material | Rubber |
| Description | Recycled Rubber Base For Use With Grabber Cone |
| Package Quantity | 1 |
| Manufacturers Part Number | 42010-CRU |
| Accepts Barricade Light | No |
| Base Material | Rubber |
| Shape | Hexagon |
| Brand | Vizcon Traffix Devices |