Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789683

MPN #: UPLAY-044-P

UltraSite® Big Sky with Shade, Ground Spikes & Inground Shade Posts, Multi-color

Product Description
Kids will love the variety of climbers and slides on this four deck structure. They can scale the Vine Climber or Deluxe Rock Climb to reach the summit before they glide down one of three slides. After hours of exploration, kids can chill out on the bench panel or create some tunes on the ground-level music components.

Big Sky meets ADA guidelines and is commercially compliant with ASTM & CSPC. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 6'

A ground spike surface mount is included with the structure. Perfect for easy-install, commercially compliant and budget-conscious solution for daycares, churches and apartment complexes! Assembly required.

Features:
  • (2) Bone Bridge Game Panel
  • (2) Window Panel
  • (2 sets) Bongo & Bass Drums
  • (2 sets) Rain Wheel
  • Rocky Mountain Climber
  • Deluxe Climbing Wall
  • 6' Wave Slide (2)
  • Straight Slide
  • Capacity: 35-45"


PRICE
$38,855.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 ft 9 in
Width38 ft 11 in
Fall Height6 ft

Product Details

Assembly RequiredYes
TypePlay Systems with Inground Kit
Recommended Age5 to 12
Capacity35-45 Children
ColorMulti-color
Manufacturers Part NumberUPLAY-044-P
BrandUltraSite