Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789622

MPN #: UPLAY-014-N

UltraSite® Pike's Peak with Ground Spikes, Natural

Product Description
Packed with play value, children will explore Pikes Peak for hours. The Vine and Beanstalk Climber give children two opportunities to use upper body strength and develop motor skills, while two slides allow them to zip down the structure. Each deck is connected using either a (2) Bone Bridge or Crawl Tunnel, and two roofs provide shade for the structure. The Store Panel adds a dramatic play component and three ground-level music components provide fun for children of all abilities.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 4'0"

Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.

Features:
  • Store Panel (Below Deck)
  • Game Panel
  • Window Panel
  • Bass and Bongo Drums (Below Deck)
  • Rain Wheel (Below Deck)
  • Vine Climber
  • Beanstalk Climber
  • Curved Slide (2)
  • Capacity: 30-40


PRICE
$25,049.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 ft
Width34 ft 4 in
Fall Height4 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity30-40 Children
ColorNatural
Manufacturers Part NumberUPLAY-014-N
BrandUltraSite