Avery Big Tab Write-On Divider with Erasable Laminated Tab/5 Tabs, White/White
|
Questions & Answers (0)
Product Description
Bigger tabs provide 50 percent more writing space. Write on the laminated tab with virtually any instrument. Use ballpoint pens and pencils for best performance. To reuse, erase and write on it again. Gold-reinforced binding edge on the letter-size divider delivers tear-resistance at binder holes.
PRICE
$2.45
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Write-On |
| Punched/Unpunched | Punched |
| Package Quantity | 1 Set |
| Description | Big Tab Write-On Divider with Erasable Laminated Tab - Write-On - 5 Tabs |
| Manufacturers Part Number | 23075 |
| Brand | Avery |