Big & Tall Mesh Ergonomic Chair has heavy duty construction that allows it to support users up to 450 lbs. Breathable mesh back and thickly padded black mesh fabric seat for added comfort. Sturdy aluminum base on these Big & Tall Mesh Office Chairs have an attractive gunmetal finish and five dual wheel casters for easy mobility. 21-5/8"W x 19-5/8"D seat and 22-3/4"W x 27-1/8"H back. 18-1/2" to 21-1/4"H pneumatic seat height adjustment. Easy Assembly. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB277514
Interion® Big & Tall Mesh Chair With High Back & Adjustable Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Backordered, expected around 12/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Seat Width | 21-5/8 in |
| Seat Depth | 19-5/8 in |
| Seat Height | 18-1/2 - 21-1/4 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
| Cushion Thickness | 3-1/2 in |
| Back Width | 22-3/4 in |
| Back Height | 27-1/8 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | 277514 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Big and Tall Mesh Chair |
| Frame Material | Aluminum |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |