Frog Furnishings 6' Double Sided Recycled Plastic Bike Rack, 6-10 Bikes, Cedar
Write a Review
|
Questions & Answers (0)
Product Description
Recycled Plastic Bike Rack 6 ft.Long Cedar
Made with 2" x 4" and 2" x 3" Resinwood slats. Our bike rack is solid and sleek. It is designed to hold 6-10 bikes and it can hold bikes on both sides. The slats are carefully spaced to maximize capacity and to allow for the most common bike locks on the market. Heavy duty zinc coated hardware standard. Ships partially assembled. Cedar finish. Overall dimensions 72"Lx44"Dx33"H.
Made with 2" x 4" and 2" x 3" Resinwood slats. Our bike rack is solid and sleek. It is designed to hold 6-10 bikes and it can hold bikes on both sides. The slats are carefully spaced to maximize capacity and to allow for the most common bike locks on the market. Heavy duty zinc coated hardware standard. Ships partially assembled. Cedar finish. Overall dimensions 72"Lx44"Dx33"H.
PRICE
$889.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 44 in |
| Height | 33 in |
| Weight | 135 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Sided Bike Rack |
| Mounting Location | Surface |
| Capacity | 10 Bikes |
| Material | Recycled Plastic |
| Color | Brown |
| Brand | Frog Furnishings |