Saris® Bike Dock, 2-3/8" OD, Flange Mounted, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
The Bike Dock is a proven and simple design that provides space-saving, high-security bike parking for up to two bikes. The classic design allows the use of U-locks and provides two points of contact with the bike frame, while a large pipe diameter minimizes space between the bike and lock for added security. One of the most popular bike racks in the world, the Bike Dock aligns form and function in a classic and effective way that makes biking more accessible. Anchors sold separately. 1 Year Warranty. Made in the USA.
PRICE
$279.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-7/16 in |
| Width | 5-1/4 in |
| Height | 27-3/4 in |
| Weight | 26 lbs |
| Tube Diameter | 2-3/8" in |
Product Details
| Type | Double Sided Bike Rack |
| Color | Silver |
| Mounting Location | Flange Mount |
| Capacity | 2 Bikes |
| Finish | Galvanized |
| Material | Steel |
| Manufacturers Part Number | 27989 |
| Brand | Bike Fixation By Saris |
Warranty
| Warranty | 1 yr |