Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146162

MPN #: FRW656RA

AccuformNMC™ Bikeway Narrows Traffic Safety Sign, EGP Aluminum, 30" x 30", Black/Yellow

Product Description
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways. Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D 4956 Type I.

Features:
  • Durable, .080" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, work zone signs
  • Meets standards of MUTCD Section 9B.18
  • Bicycle warning signs such as BIKEWAY NARROWS (W5-4a) may be installed on bicycle facilities to warn bicyclists of conditions not readily apparent
  • Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards


PRICE
$195.77

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height30 in
Weight7 lbs
Size30" x 30"
Thickness1/16

Product Details

Sign ShapeDiamond
Sign LegendBikeway Narrows
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRW656RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956