NMC Bilingual Plastic Sign, Notice All Employees Are Required To Report, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL NOTICE SIGNS
Rigid Plastic 20" x 14" Notice: All Employees Are Required to Report"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
Rigid Plastic 20" x 14" Notice: All Employees Are Required to Report"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | All Employees Are Required To Report Any Of The Following |
| Type | Security & Access Signs |
| Translation | Aviso Todo Empleado Esta Obligado A Reportar Todo |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Notice |
| Manufacturers Part Number | ESN367RC |
| Brand | Accuform |