NMC Bilingual Vinyl Sign, Caution Slippery When Wet, 18"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL CAUTION SIGNS
Multilingual Pressure Sensitive Vinyl 18" x 10" Caution - Slippery When Wet"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
Multilingual Pressure Sensitive Vinyl 18" x 10" Caution - Slippery When Wet"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
PRICE
$15.29
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Slippery When Wet |
| Type | Slip, Trip & Fall Hazard Signs |
| Translation | Cuidado Resbaladizo Cuando Esta Mojado |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | CBA7P |
| Brand | Accuform |