NMC Bilingual Vinyl Sign, Caution This Door Must Be Kept Closed, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL CAUTION SIGNS
Multilingual Pressure Sensitive Vinyl 10" x 14" Caution - This Door Must Be Kept Closed"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
Multilingual Pressure Sensitive Vinyl 10" x 14" Caution - This Door Must Be Kept Closed"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | This Door Must Be Kept Closed |
| Type | Door Safety Signs |
| Translation | Cuidado Mantenga Esta Puerta Cerrada |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC402PB |
| Brand | Accuform |