NMC Bilingual Vinyl Safety Sign, Eye Protection Required In This Area, 18"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL SAFETY SIGNS
Pressure Sensitive Vinyl 10" x 18" Danger -Eye Protection Required In This Area"
Easily understood safety sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
Pressure Sensitive Vinyl 10" x 18" Danger -Eye Protection Required In This Area"
Easily understood safety sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
PRICE
$20.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Eye Protection Required In This Area |
| Type | Personal Protective Equipment Signs |
| Translation | Peligro Protección De Los Ojos Requerida |
| Color | Multi-Colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | SPSA102P |
| Brand | Accuform |