NMC C160RB OSHA Sign, Caution Hard Hats Safety Glasses & Safety Shoes Required, 10" X 14", Yw/Blk
Write a Review
|
Questions & Answers (0)
Product Description
NMC C160RB OSHA Sign, Caution Hard Hats Safety Glasses & Safety Shoes Required, 10" X 14", Yw/Blk
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
PRICE
$22.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Hard Hats Safety Glasses And Safety Shoes Required In This Area |
| Type | Personal Protective Equipment Signs |
| Color | White |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | C160RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |