Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Bosch

Model # :WBB1586457

MPN #: HB231

BOSCH® Bim Hole Saw, 2-5/16"Dia, 1-5/8" Cutting Depth, BIM

Product Description
BOSCH® HB231 Bim Hole Saw, 2-5/16"Dia, 1-5/8" Cutting Depth, BIM

Features:
  • Quick Change Adapter: AN02
  • Mandrel: HSBAL, HSBAM, HSBAMP, PCM38, PCM12 , PCMSDSPL
  • Progressor™ tooth design cuts faster and lasts longer in wood and metal applications
  • Reinforced shoulder for added strength and longer life
  • 8% cobalt alloy for longer life and higher heat resistance
  • Works with standard or Quick Change™ mandrels (Quick Change™ requires adapters)


CLEARANCE PRICE
$7.40

was $10.50
Save $3.10 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size2-5/16 in
Size2-5/16 in
Depth of Cut1-5/8 in
Hole Diameter2-5/16"

Product Details

MaterialBi-Metal
Package Quantity1
DescriptionBi-Metal Hole Saw
Manufacturers Part NumberHB231
BrandBosch