- Durable construction resists damage caused by drops and tough workplace environments
- Latches close case tightly and securely
- Case is lockable with standard padlock
- Metal latches and metal pin hinges won't break or tear
- Hole Saw Sizes: 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"
- Snap-Back Arbors: 2L, 5L
- (2) 4321 and (1) 56PD Pilot Drills
- Case