Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caterpillar

Model # :WBB3150522

MPN #: DA32310U

Caterpillar® 300 Trade Abrasive Materials Diamond Blade, 14" Dia. x 3/16"T x 1+P" Cntr Hole Dia

Product Description
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube

Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.

For Use On:
  • Polystyrene Plastic Models and Toys
Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter1+P mm
Thickness3/16 in
Diameter14 in

Product Details

Max RPM4400 rpm
Series300
Manufacturers Part NumberDA32310U
For Use WithHigh Speed Saw, Table Saw, Green Concrete Saw, Brick Saw
GritDiamond
GradeCubo-Octahedon
Tool CompatibilityHigh Speed Saw, Table Saw, Green Concrete Saw, Brick Saw
Abrasive MaterialDiamond
BrandCaterpillar