Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, 40 Micron Filter Element, MGAF200-004-1, For Use W/ 200 Series Filters/Filter-Regulators

Bimba-Mead, 40 Micron Filter Element, MGAF200-004-1, For Use W/ 200 Series Filters/Filter-Regulators

Item #: WBB1174926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $3.98

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, L-Bracket For Use With 200 Series FRL's, MGA202-P1

Bimba-Mead, L-Bracket For Use With 200 Series FRL's, MGA202-P1

Bimba-Mead, Air Distribution Block, MGA214-08-T 1/4" NPT

Bimba-Mead, Air Distribution Block, MGA214-08-T 1/4" NPT

Bimba-Mead, 5 Micron Filter Element, MGAF200-004-2, For Use W/ 200 Series Filters/Filter-Regulators

Bimba-Mead, 5 Micron Filter Element, MGAF200-004-2, For Use W/ 200 Series Filters/Filter-Regulators

Bimba-Mead Mini Regulator MSR200-06, Relieving / Press-To-Lock Adj Knob, 1/8" NPT

Bimba-Mead Mini Regulator MSR200-06, Relieving / Press-To-Lock Adj Knob, 1/8" NPT

Arrow Integral Filter/Regulator With Gauge B754GW, Zinc Bowl, 1/2" NPT, 250 PSI

Arrow Integral Filter/Regulator With Gauge B754GW, Zinc Bowl, 1/2" NPT, 250 PSI

Arrow Mini Air Regulator R262g, Glass Filled Nylon, 1/4" Npt, 250 Psi

Arrow Mini Air Regulator R262g, Glass Filled Nylon, 1/4" Npt, 250 Psi

Bimba-Mead Mini Regulator MSR200-08, Relieving / Press-To-Lock Adj Knob, 1/4" NPT

Bimba-Mead Mini Regulator MSR200-08, Relieving / Press-To-Lock Adj Knob, 1/4" NPT

Arrow Integral Filter/Regulator With Gauge B754FG, Zinc & Polycarbonate Bowl, 1/2" NPT, 150 PSI

Arrow Integral Filter/Regulator With Gauge B754FG, Zinc & Polycarbonate Bowl, 1/2" NPT, 150 PSI

Rapidair 90500, 1/2" Master Kit 100 ft. 2 Outlets

Rapidair 90500, 1/2" Master Kit 100 ft. 2 Outlets

Free Shipping

Bimba-Mead, 40 Micron Filter Element, MGAF200-004-1, For Use W/ 200 Series Filters/Filter-Regulators

40 Micron Filter Element For Use W/ 200 Series Filters/Filter-Regulators.

Product Details

  • For Use With 200 Series
  • Brand Bimba-Mead
  • Description 40 Micron Filter Element
  • Manufacturers Part Number MGAF200-004-1
  • Savings Everyday Low Price

Weights & Dimensions

  • Width 4/5 in
  • Height 1 in
  • Length 4/5 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, 40 Micron Filter Element, MGAF200-004-1, For Use W/ 200 Series Filters/Filter-Regulators

Bimba-Mead, 40 Micron Filter Element, MGAF200-004-1, For Use W/ 200 Series Filters/Filter-Regulators

Item #: WBB1174926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant