Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FS-Curtis

Model # :WBB2193428

MPN #: FCF5-12-4-DPL

FS-Curtis FCF5-12-4-DPL, 100 PSI .008 PPM High Efficiency Oil Removal Filter (20 cfm)

Product Description
FS-Curtis CF series compressed air filtration further protects your investment with lower pressure drop.

Designed utilizing innovative air filtration media and manufacturing techniques, CF Series compressed air filters and elements from FS-Curtis increase performance and minimize pressure drop. The result is a savings in operating costs while further protecting your downstream process. Compact and efficient, CF Series filters and mist eliminators are built to FS-Curtis world-class quality standards with comprehensive third-party testing, including ISO and PNEUROP.

PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height8 in
Weight4 lbs
Connection Size1/2 in

Product Details

TypeAir Filter
CFM20 CFM
Micron Rating0.01 mic
Description100 PSI .008 PPM High Efficiency Oil Removal Filter (20 cfm)
Manufacturers Part NumberFCF5-12-4-DPL
Max PSI300 psi
BrandFS-Curtis

Warranty

Warranty1 yr