x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Lubricator, MGL300-10, 3/8" NPT Ports, Polycarbonate Bowl With Metal Guard

Bimba-Mead, Lubricator, MGL300-10, 3/8" NPT Ports, Polycarbonate Bowl With Metal Guard

Item #: WBB1174908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Lubricator, MGL300-10, 3/8" NPT Ports, Polycarbonate Bowl With Metal Guard

Providing adequate air line lubrication is essential to extending the life of many pneumatic components. MGL-Series pneumatic lubricators provide a fine proportional oil mist to components downstream. Mounting to other MFD FRL components is simple with available connector kits and the included steel bracket is ideal for standalone use. The MGL-Series features a manually adjustable oil flow control as well as a fill port that allows refilling without depressurization.

  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER MGL300-10
  • MAX PSI 215
  • LENGTH INCHES 2-2/5
  • WIDTH INCHES 2-1/9
  • HEIGHT INCHES 6-5/7
  • FLUID Air (Clean/Dry)
  • DESCRIPTION Lubricator, 3/8" NPT Ports, Polycarbonate Bowl With Metal Guard
  • PRESSURE RANGE 20-130 PSI
  • PORT SIZE INCHES 3/8
  • SAVINGS Everyday Low Price
  • PROOF PRESSURE 215 PSI
  • TEMPERATURE RANGE°F 0 To 160° F
  • LUBRICATION Non-Detergent SAE10, ISO VG32, Or Equivalent
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Lubricator, MGL300-08, 1/4" NPT Ports, Polycarbonate Bowl With Metal Guard

Item #: B1174906

Not Yet Rated

Usually ships in 5 to 8 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Lubricator, MGL300-10, 3/8" NPT Ports, Polycarbonate Bowl With Metal Guard

Bimba-Mead, Lubricator, MGL300-10, 3/8" NPT Ports, Polycarbonate Bowl With Metal Guard

Item #: WBB1174908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant